Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mmBore, 20mmStroke

  • Mfr # CXSM15-20

  • Zoro # G4400693


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM15-20
Zoro #
G4400693
UPC #
-
Country of Origin
Japan

Dimensions

Retracted Length
99 mm
Overall Width
20 mm
Extended Length
119 mm
Rod Diameter
8 mm
Stroke Length
20 mm
Overall Height
58 mm
Bore Diameter
15 mm
Inlet Size
M5 x 0.8
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
25 mm
Maximum Operating Pressure
101.53 psi
For Fluid Type
Air
Number of Rods
Double Rod
Minimum Operating Pressure
0.1 MPa
Piston Material Finish
Chromate Coated
Weight
0.28 kg
Mounting Orientation
Horizontal, Vertical
Actuation Type
Spring Extend, Spring Retract
System of Measurement
Metric
Minimum Operating Temperature
-10 Degrees C
Series
CXS
Body Material Grade
A6063S-T5
Cylinder Stroke
20 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,15mmBore,20mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.