Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mmBore, 50mmStroke

  • Mfr # CXSJL15-50

  • Zoro # G4401210


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL15-50
Zoro #
G4401210
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
54 mm
Overall Width
19 mm
Inlet Size
M5 x 0.8
Bore Diameter
15 mm
Retracted Length
120 mm
Rod Diameter
8 mm
Stroke Length
50 mm
Extended Length
170 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
0.3 kg
Maximum Operating Pressure
101.53 psi
Number of Rods
Double Rod
Air Inlet Center to Center Distance
35 mm
Series
CXSJ
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
For Fluid Type
Air
Actuation Type
Spring Extend, Spring Retract
Body Material Finish
Hard Anodized
Cylinder Stroke
50 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Type
M thread
Bearing Type
Ball Bushing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,15mmBore,50mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.