Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mmBore, 50mmStroke

  • Mfr # CXSL15-50

  • Zoro # G4400903


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL15-50
Zoro #
G4400903
UPC #
00713049113289
Country of Origin
Japan

Dimensions

Overall Height
58 mm
Overall Width
20 mm
Bore Diameter
15 mm
Extended Length
179 mm
Rod Diameter
8 mm
Inlet Size
M5 x 0.8
Stroke Length
50 mm
Retracted Length
129 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Weight
0.38 kg
System of Measurement
Metric
Series
CXS
Maximum Operating Pressure
101.53 psi
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
25 mm
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Number of Rods
Double Rod
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.1 MPa
Minimum Operating Temperature
-10 Degrees C
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
50 mm
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Ball Bushing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,15mmBore,50mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.