Zoro Homepage

Dual Piston Cylinder, 20mm Bore, 100mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSL20-100

  • Zoro # G4399969


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
20mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
10mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL20-100
Zoro #
G4399969
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Rod Dia.
10mm
Port Size
M5 x 0.8
Inlet Size
M5 x 0.8
Rod Diameter
10 mm
Retracted Length
194 mm
Bore Diameter
20 mm
Stroke Length
100 mm
Overall Width
25 mm
Extended Length
294 mm
Overall Height
64 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
100mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Number of Rods
Double Rod
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Air Inlet Center to Center Distance
28 mm
Minimum Operating Temperature
-10 Degrees C
Weight
0.75 kg
Piston Material Finish
Chromate Coated
Cylinder Stroke
100 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,20mmBore,100mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.