Zoro Homepage

Dual Piston Cylinder, 20mmBore, 200mmStrke

  • Mfr # CXSM20-200-XB11

  • Zoro # G4399923


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM20-200-XB11
Zoro #
G4399923
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
20 mm
Overall Height
64 mm
Rod Diameter
10 mm
Overall Width
25 mm
Inlet Size
M5 x 0.8
Stroke Length
200 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Number of Rods
Double Rod
Maximum Operating Pressure
101.53 psi
Series
CXS
Minimum Operating Temperature
-10 Degrees C
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Actuation Type
Spring Extend, Spring Retract
Weight
2.53 lb
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Cylinder Stroke
200 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,20mmBore,200mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.