Zoro Homepage

Dual Piston Cylinder, 20mmBore, 50mmStroke

  • Mfr # CXSM20-50

  • Zoro # G4400967


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Overall Height
64 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM20-50
Zoro #
G4400967
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Overall Width
25 mm
Stroke Length
50 mm
Bore Diameter
20 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Cylinder Type
Compact
Standards
RoHS Compliant
Cushion Type
None
Cylinder Stroke
50 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Maximum Operating Pressure
101.53 psi
Maximum Operating Temperature
140 Degrees F
Bearing Type
Slide Bearing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,20mmBore,50mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.