Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 20mmBore, 60mmStrke

  • Mfr # CXSL20-60

  • Zoro # G4399978


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL20-60
Zoro #
G4399978
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Rod Diameter
10 mm
Overall Width
25 mm
Stroke Length
60 mm
Bore Diameter
20 mm
Retracted Length
154 mm
Inlet Size
M5 x 0.8
Extended Length
214 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
Weight
0.6 kg
Number of Rods
Double Rod
For Fluid Type
Air
Actuation Type
Spring Extend, Spring Retract
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.05 MPa
System of Measurement
Metric
Series
CXS
Minimum Operating Temperature
-10 Degrees C
Air Inlet Center to Center Distance
28 mm
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Mounting Orientation
Horizontal, Vertical
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
60 mm
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Ball Bushing

Description

Dual Piston Cylinder,20mmBore,60mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.