Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 20mmBore, 75mmStroke

  • Mfr # CXSL20-75

  • Zoro # G4401910


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL20-75
Zoro #
G4401910
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
75 mm
Retracted Length
169 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Extended Length
244 mm
Overall Width
25 mm
Inlet Size
M5 x 0.8
Overall Height
64 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Maximum Operating Pressure
101.53 psi
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
28 mm
For Fluid Type
Air
Weight
0.66 kg
Number of Rods
Double Rod
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Body Material Grade
A6063S-T5
Cylinder Stroke
75 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Ball Bushing

Description

Dual Piston Cylinder,20mmBore,75mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.