Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 20mmBore, Seal Kit

  • Mfr # CXSL20-PS

  • Zoro # G4399908


product price: $10.89
/ea

Key Features

Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL20-PS
Zoro #
G4399908
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
64 mm
Rod Diameter
10 mm
Overall Width
25 mm
Inlet Size
M5 x 0.8
Bore Diameter
20 mm

Details

Item
Dual Piston Cylinder
Body Material
Aluminum
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
60 Degrees C
For Fluid Type
Air
System of Measurement
Metric
Air Inlet Center to Center Distance
28 mm
Maximum Operating Pressure
0.7 MPa
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
0.05 MPa
Minimum Operating Temperature
-10 Degrees C
Number of Rods
Double Rod
Body Material Finish
Hard Anodized

Description

Dual Piston Cylinder,20mmBore,Seal Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.