Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 10mmStroke

  • Mfr # CXSM32-10

  • Zoro # G4401490


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM32-10
Zoro #
G4401490
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1/8 in
Stroke Length
10 mm
Rod Diameter
16 mm
Extended Length
132 mm
Bore Diameter
32 mm
Retracted Length
122 mm
Overall Width
38 mm
Overall Height
98 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Weight
1.15 kg
Series
CXS
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
101.53 psi
For Fluid Type
Air
Actuation Type
Spring Extend, Spring Retract
Air Inlet Center to Center Distance
40 mm
Air Inlet Type
RC
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-10 Degrees C
Body Material Finish
Hard Anodized
Cylinder Stroke
10 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,10mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.