Zoro Homepage

Dual Piston Cylinder, 25mmBore, 150mmStrke

  • Mfr # CXSM25TN-150-XB11

  • Zoro # G4401630


product price: $212.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25TN-150-XB11
Zoro #
G4401630
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
1/8 in
Overall Height
80 mm
Overall Width
30 mm
Rod Diameter
12 mm
Bore Diameter
25 mm
Stroke Length
150 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Weight
2.81 lb
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Air Inlet Type
1/8 in NPT
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
101.53 psi
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.05 MPa
For Fluid Type
Air
Cylinder Stroke
150 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,150mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.