Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 20mmStroke

  • Mfr # CXSM25-20

  • Zoro # G4401201


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25-20
Zoro #
G4401201
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
80 mm
Overall Width
30 mm
Stroke Length
20 mm
Bore Diameter
25 mm
Extended Length
136 mm
Inlet Size
1/8 in
Retracted Length
116 mm
Rod Diameter
12 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
0.66 kg
Series
CXS
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
0.05 MPa
Actuation Type
Spring Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Number of Rods
Double Rod
System of Measurement
Metric
Air Inlet Type
RC
Air Inlet Center to Center Distance
30 mm
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Cylinder Stroke
20 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,25mmBore,20mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.