Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 25mmStroke

  • Mfr # CXSL25-25

  • Zoro # G4401892


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL25-25
Zoro #
G4401892
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
30 mm
Overall Height
80 mm
Extended Length
146 mm
Bore Diameter
25 mm
Rod Diameter
12 mm
Retracted Length
121 mm
Inlet Size
1/8 in
Stroke Length
25 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
0.7 kg
Actuation Type
Spring Extend, Spring Retract
Number of Rods
Double Rod
System of Measurement
Metric
Air Inlet Type
RC
Minimum Operating Pressure
0.05 MPa
For Fluid Type
Air
Series
CXS
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
35 mm
Mounting Orientation
Horizontal, Vertical
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
25 mm
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,25mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.