Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 30mmStroke

  • Mfr # CXSM25TN-30A

  • Zoro # G4401317


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25TN-30A
Zoro #
G4401317
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
30 mm
Overall Height
80 mm
Bore Diameter
25 mm
Extended Length
156 mm
Inlet Size
1/8 in
Retracted Length
126 mm
Rod Diameter
12 mm
Stroke Length
30 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
Air Cushion
Piston Rod Material
Carbon Steel
Weight
0.8 kg
Actuation Type
Spring Extend, Spring Retract
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
40 mm
Air Inlet Type
1/8 in NPT
Series
CXS
Maximum Operating Pressure
101.53 psi
Cylinder Stroke
30 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,25mmBore,30mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.