Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 35mmStroke

  • Mfr # CXSM32-35

  • Zoro # G4401253


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM32-35
Zoro #
G4401253
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
98 mm
Overall Width
38 mm
Retracted Length
147 mm
Extended Length
182 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Stroke Length
35 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Weight
1.36 kg
Air Inlet Type
RC
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Maximum Operating Pressure
101.53 psi
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
Series
CXS
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Minimum Operating Pressure
0.05 MPa
Air Inlet Center to Center Distance
50 mm
Cylinder Stroke
35 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,35mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.