Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 50mmStrke

  • Mfr # CXSM6-50

  • Zoro # G4400632


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM6-50
Zoro #
G4400632
UPC #
-
Country of Origin
Japan

Dimensions

Extended Length
158.5 mm
Overall Height
37 mm
Rod Diameter
4 mm
Inlet Size
M5 x 0.8
Stroke Length
50 mm
Retracted Length
108.5 mm
Overall Width
16 mm
Bore Diameter
6 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees C
Number of Rods
Double Rod
Weight
0.13 kg
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Air Inlet Center to Center Distance
35 mm
Maximum Operating Pressure
101.53 psi
Series
CXS
Minimum Operating Pressure
0.15 MPa
Actuation Type
Spring Extend, Spring Retract
Maximum Operating Temperature
140 Degrees F
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
50 mm
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,25mmBore,50mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.