Zoro Homepage

Dual Piston Cylinder, 25mmBore, 50mmStroke

  • Mfr # CXSL25TF-50A

  • Zoro # G4401411


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL25TF-50A
Zoro #
G4401411
UPC #
-
Country of Origin
Japan

Dimensions

Retracted Length
146 mm
Rod Diameter
12 mm
Overall Width
30 mm
Inlet Size
1/8 in
Bore Diameter
25 mm
Stroke Length
50 mm
Extended Length
196 mm
Overall Height
80 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
Air Cushion
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
RC
Weight
0.84 kg
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
35 mm
Number of Rods
Double Rod
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.05 MPa
System of Measurement
Metric
Series
CXS
For Fluid Type
Air
Maximum Operating Pressure
101.53 psi
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
50 mm
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Ball Bushing

Description

Dual Piston Cylinder,25mmBore,50mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.