Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mmBore, 75mmStrke

  • Mfr # CXSM32-75

  • Zoro # G4400599


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM32-75
Zoro #
G4400599
UPC #
-
Country of Origin
Japan

Dimensions

Retracted Length
187 mm
Overall Width
38 mm
Inlet Size
1/8 in
Extended Length
262 mm
Rod Diameter
16 mm
Overall Height
98 mm
Stroke Length
75 mm
Bore Diameter
32 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Minimum Operating Temperature
-10 Degrees C
Series
CXS
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
Air Inlet Center to Center Distance
70 mm
Actuation Type
Spring Extend, Spring Retract
Weight
1.71 kg
Piston Material Finish
Chromate Coated
Air Inlet Type
RC
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.05 MPa
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Body Material Finish
Hard Anodized
Cylinder Stroke
75 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

Dual Piston Cylinder,25mmBore,75mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.