Zoro Homepage

Dual Piston Cylinder, 6mm Bore, 10mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSL6-10

  • Zoro # G4401140


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
6mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL6-10
Zoro #
G4401140
UPC #
00713049114019
Country of Origin
Japan

Dimensions

Bore Dia.
6mm
Rod Dia.
4mm
Port Size
M5 x 0.8
Stroke Length
10 mm
Retracted Length
68.5 mm
Bore Diameter
6 mm
Extended Length
78.5 mm
Inlet Size
M5 x 0.8
Overall Width
16 mm
Overall Height
37 mm
Rod Diameter
4 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
10mm
Mount
Basic
Cushion Type
None
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Air Inlet Center to Center Distance
16 mm
Actuation Type
Spring Extend, Spring Retract
For Fluid Type
Air
Weight
0.08 kg
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Series
CXS
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.15 MPa
System of Measurement
Metric
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
10 mm
Port Location
Side Ported
Air Inlet Gender
Female
Air Inlet Type
M thread
Bearing Type
Ball Bushing

Description

Dual Piston Cylinder,6mmBore,10mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.