Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 6mmBore, 10mmStroke

  • Mfr # CXSJL6-10

  • Zoro # G4401420


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL6-10
Zoro #
G4401420
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
13.4 mm
Overall Height
32 mm
Rod Diameter
4 mm
Retracted Length
52 mm
Inlet Size
M3 x 0.5
Bore Diameter
6 mm
Extended Length
62 mm
Stroke Length
10 mm
Air Inlet Size
M3 x 0.5

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Weight
0.04 kg
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.15 MPa
System of Measurement
Metric
Air Inlet Center to Center Distance
15 mm
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
Number of Rods
Double Rod
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Series
CXSJ
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
10 mm
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,6mmBore,10mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.