Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 6mmBore, 30mmStroke

  • Mfr # CXSJL6-30

  • Zoro # G4401658


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL6-30
Zoro #
G4401658
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M3 x 0.5
Extended Length
102 mm
Bore Diameter
6 mm
Overall Width
13.4 mm
Stroke Length
30 mm
Overall Height
32 mm
Rod Diameter
4 mm
Retracted Length
72 mm
Air Inlet Size
M3 x 0.5

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Weight
0.06 kg
For Fluid Type
Air
Air Inlet Center to Center Distance
35 mm
Minimum Operating Temperature
-10 Degrees C
Series
CXSJ
Actuation Type
Spring Extend, Spring Retract
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
0.15 MPa
Number of Rods
Double Rod
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
30 mm
Port Location
Side Ported
Air Inlet Type
M thread
Bearing Type
Ball Bushing
Air Inlet Gender
Female

Description

Dual Piston Cylinder,6mmBore,30mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.