Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 6mmBore, 30mmStroke

  • Mfr # CXSL6-30

  • Zoro # G4400273


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL6-30
Zoro #
G4400273
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
37 mm
Overall Width
16 mm
Extended Length
118.5 mm
Stroke Length
30 mm
Bore Diameter
6 mm
Inlet Size
M5 x 0.8
Retracted Length
88.5 mm
Rod Diameter
4 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Weight
0.1 kg
Series
CXS
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.15 MPa
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
16 mm
Number of Rods
Double Rod
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Cylinder Stroke
30 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,6mmBore,30mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.