Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 6mmBore, 40mmStroke

  • Mfr # CXSL6-40

  • Zoro # G4401822


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL6-40
Zoro #
G4401822
UPC #
-
Country of Origin
Japan

Dimensions

Retracted Length
98.5 mm
Rod Diameter
4 mm
Overall Height
37 mm
Bore Diameter
6 mm
Overall Width
16 mm
Inlet Size
M5 x 0.8
Stroke Length
40 mm
Extended Length
138.5 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Maximum Operating Pressure
101.53 psi
Weight
0.12 kg
System of Measurement
Metric
Actuation Type
Spring Extend, Spring Retract
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Number of Rods
Double Rod
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Air Inlet Center to Center Distance
16 mm
Minimum Operating Pressure
0.15 MPa
Series
CXS
For Fluid Type
Air
Cylinder Stroke
40 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Ball Bushing
Air Inlet Type
M thread

Description

Dual Piston Cylinder,6mmBore,40mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.