Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 6mmStrke, 20mmStroke

  • Mfr # CXSJM6P-20

  • Zoro # G4400422


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM6P-20
Zoro #
G4400422
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
13.4 mm
Overall Height
32 mm
Bore Diameter
6 mm
Stroke Length
20 mm
Rod Diameter
4 mm
Extended Length
82 mm
Inlet Size
M3 x 0.5
Retracted Length
62 mm
Air Inlet Size
M3 x 0.5

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
0.05 kg
Maximum Operating Pressure
101.53 psi
Actuation Type
Spring Extend, Spring Retract
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Number of Rods
Double Rod
Minimum Operating Pressure
0.15 MPa
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Air Inlet Center to Center Distance
25 mm
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
-10 Degrees C
Series
CXSJ
Cylinder Stroke
20 mm
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Port Location
Axial Ported
Bearing Type
Slide Bearing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual Piston Cylinder,6mmStrke,20mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.