Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 15mm Bore, 30mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSM15-30

  • Zoro # G4400739


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
15mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CXSM15-30
Zoro #
G4400739
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
15mm
Rod Dia.
8mm
Port Size
M5 x 0.8
Overall Width
20 mm
Overall Height
58 mm
Stroke Length
30 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Bore Diameter
15 mm
Retracted Length
109 mm
Extended Length
139 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
30mm
Mount
Basic
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Cushion Type
None
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Weight
0.3 kg
System of Measurement
Metric
Mounting Orientation
Horizontal, Vertical
Number of Rods
Double Rod
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.1 MPa
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Series
CXS
For Fluid Type
Air
Air Inlet Center to Center Distance
35 mm
Body Material Finish
Hard Anodized
Cylinder Stroke
30 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,15mmBore,30mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.