
Dual Piston Cylndr, 15mm Bre, 40mm Stroke, 15mm Bore, 40mm Stroke, Aluminum Alloy .
Mfr # CXSJM15-40
Zoro # G4400827
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
15mm
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Rod Dia.
8mm
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CXSJM15-40
Zoro #
G4400827
UPC #
-
Country of Origin
Japan
Dimensions
Bore Dia.
15mm
Rod Dia.
8mm
Port Size
M5 x 0.8
Details
Item
Dual Piston Cylndr,15mm Bre,40mm Stroke
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
40mm
Mount
Basic
Single Acting/Double Acting
Double Acting
Description
Dual Piston Cylndr,15mm Bre,40mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.