Shop SMC

Dual Piston Cylinder, 20mm Bore, 15mm Stroke, Double Acting, Aluminum .

  • Mfr # CXSM20-15
  • Zoro # G4399862

product price: 
$
115.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
20mm
Max. Pressure
0.7 MPa
Body Material
Aluminum
Rod Dia.
10mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CXSM20-15
Zoro #
G4399862
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
20mm
Rod Dia.
10mm
Port Size
M5 x 0.8
Retracted Length
109 mm
Overall Width
25 mm
Stroke Length
15 mm
Extended Length
124 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Overall Height
64 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
15mm
Mount
Basic
Piston Rod Material
Carbon Steel
Single Acting/Double Acting
Double Acting
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Weight
0.42 kg
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Temperature
-10 Degrees C
Mounting Orientation
Horizontal, Vertical
Minimum Operating Pressure
0.05 MPa
Piston Material Finish
Chromate Coated
Number of Rods
Double Rod
System of Measurement
Metric
Air Inlet Center to Center Distance
30 mm
Series
CXS
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
101.53 psi
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Cylinder Stroke
15 mm
Port Location
Side Ported
Bearing Type
Slide Bearing
Air Inlet Type
M thread
Air Inlet Gender
Female

Description

Dual Piston Cylinder,20mmBore,15mmStrke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.