Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Piston Cylinder, 25mm Bore, 25mm Stroke, Double Acting, Aluminum Alloy .

  • Mfr # CXSM25-25

  • Zoro # G4401579


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
25mm
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Rod Dia.
12mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSM25-25
Zoro #
G4401579
UPC #
-
Country of Origin
Japan

Dimensions

Bore Dia.
25mm
Rod Dia.
12mm
Port Size
Rc 1/8
Overall Height
80 mm
Overall Width
30 mm
Stroke Length
25 mm
Bore Diameter
25 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Cylinder Type
Compact
Stroke
25mm
Mount
Basic
Standards
RoHS Compliant
Cushion Type
None
Single Acting/Double Acting
Double Acting
Cylinder Stroke
25 mm
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Slide Bearing
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
RC
Maximum Operating Pressure
101.53 psi
Air Inlet Gender
Female

Description

Dual Piston Cylinder,25mmBore,25mmStrke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.