Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual PistonCylinder, 15mmBore, 100mmStroke

  • Mfr # CXSJL15-100

  • Zoro # G4401192


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJL15-100
Zoro #
G4401192
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
54 mm
Overall Width
19 mm
Bore Diameter
15 mm
Stroke Length
100 mm
Retracted Length
170 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Extended Length
270 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Weight
0.4 kg
Maximum Operating Temperature
140 Degrees F
Series
CXSJ
Maximum Operating Pressure
101.53 psi
Minimum Operating Temperature
-10 Degrees C
System of Measurement
Metric
Number of Rods
Double Rod
Air Inlet Center to Center Distance
55 mm
Mounting Orientation
Horizontal, Vertical
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Actuation Type
Spring Extend, Spring Retract
Minimum Operating Pressure
0.1 MPa
Cylinder Stroke
100 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Bearing Type
Ball Bushing
Air Inlet Gender
Female
Air Inlet Type
M thread

Description

Dual PistonCylinder,15mmBore,100mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.