Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual PistonCylinder, 15mmBore, 100mmStroke

  • Mfr # CXSL15-100

  • Zoro # G4402017


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSL15-100
Zoro #
G4402017
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
58 mm
Bore Diameter
15 mm
Stroke Length
100 mm
Retracted Length
179 mm
Rod Diameter
8 mm
Overall Width
20 mm
Inlet Size
M5 x 0.8
Extended Length
279 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Minimum Operating Pressure
0.1 MPa
Number of Rods
Double Rod
Minimum Operating Temperature
-10 Degrees C
Maximum Operating Pressure
101.53 psi
Actuation Type
Spring Extend, Spring Retract
Air Inlet Center to Center Distance
25 mm
Weight
0.53 kg
Series
CXS
Mounting Orientation
Horizontal, Vertical
System of Measurement
Metric
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Body Material Grade
A6063S-T5
Body Material Finish
Hard Anodized
Cylinder Stroke
100 mm
Port Location
Side Ported
Air Inlet Type
M thread
Air Inlet Gender
Female
Bearing Type
Ball Bushing

Description

Dual PistonCylinder,15mmBore,100mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.