Shop SMC
See all product information
Create Account
Dual Pstn Cylndr, 10mm Bore, 50mm Stroke, 10mm Bore, 50mm Stroke, Aluminum Alloy .
- Mfr # CXSL10-50-XB19
- Zoro # G4402008
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
10mm
Max. Pressure
0.7 MPa
Body Material
Aluminum Alloy
Rod Dia.
6mm
Cylinder Type
Dual Piston Rods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CXSL10-50-XB19
- Zoro #
- G4402008
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dual Pstn Cylndr,10mm Bore,50mm Stroke
- Max. Pressure
- 0.7 MPa
- Body Material
- Aluminum Alloy
- Cylinder Type
- Dual Piston Rods
- Stroke
- 50mm
- Mount
- Basic
- Single Acting/Double Acting
- Double Acting
Dimensions
- Bore Dia.
- 10mm
- Rod Dia.
- 6mm
- Port Size
- M5 x 0.8
Description
Dual Pstn Cylndr,10mm Bore,50mm Stroke
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.