Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DualPiston Cylinder, 20mmBore, 100mmStroke

  • Mfr # CXSJM20-100

  • Zoro # G4401369


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM20-100
Zoro #
G4401369
UPC #
-
Country of Origin
Japan

Dimensions

Stroke Length
100 mm
Retracted Length
184 mm
Overall Height
62 mm
Extended Length
284 mm
Bore Diameter
20 mm
Rod Diameter
10 mm
Inlet Size
M5 x 0.8
Overall Width
24 mm
Air Inlet Size
M5 x 0.8

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Carbon Steel
For Fluid Type
Air
Number of Rods
Double Rod
Minimum Operating Pressure
0.05 MPa
Maximum Operating Pressure
101.53 psi
Actuation Type
Spring Extend, Spring Retract
Mounting Orientation
Horizontal, Vertical
Minimum Operating Temperature
-10 Degrees C
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Air Inlet Center to Center Distance
60 mm
System of Measurement
Metric
Weight
0.57 kg
Series
CXSJ
Cylinder Stroke
100 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
M thread

Description

DualPiston Cylinder,20mmBore,100mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.