Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DualPiston Cylinder, 6mmStroke, 20mmStroke

  • Mfr # CXSJM6-20

  • Zoro # G4401439


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM6-20
Zoro #
G4401439
UPC #
-
Country of Origin
Japan

Dimensions

Inlet Size
M3 x 0.5
Overall Height
32 mm
Stroke Length
20 mm
Bore Diameter
6 mm
Retracted Length
62 mm
Rod Diameter
4 mm
Extended Length
82 mm
Overall Width
13.4 mm
Air Inlet Size
M3 x 0.5

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Piston Material
Aluminum
Mounting Orientation
Horizontal, Vertical
Maximum Operating Temperature
140 Degrees F
Number of Rods
Double Rod
For Fluid Type
Air
Minimum Operating Temperature
-10 Degrees C
Weight
0.05 kg
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
101.53 psi
Actuation Type
Spring Extend, Spring Retract
Series
CXSJ
Air Inlet Center to Center Distance
25 mm
Minimum Operating Pressure
0.15 MPa
System of Measurement
Metric
Body Material Grade
A6063S-T5
Cylinder Stroke
20 mm
Body Material Finish
Hard Anodized
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing
Air Inlet Type
M thread

Description

DualPiston Cylinder,6mmStroke,20mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.