Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DualPistonCylinder, 32mmStroke, 30mmStroke

  • Mfr # CXSJM32TN-30

  • Zoro # G4401131


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CXSJM32TN-30
Zoro #
G4401131
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
37 mm
Overall Height
94 mm
Extended Length
160.5 mm
Stroke Length
30 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Retracted Length
130.5 mm
Rod Diameter
16 mm
Air Inlet Size
45665

Details

Item
Dual Piston Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
1.13 kg
Series
CXSJ
Minimum Operating Temperature
-10 Degrees C
Air Inlet Center to Center Distance
50 mm
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
0.05 MPa
Air Inlet Type
1/8 in NPT
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal, Vertical
For Fluid Type
Air
Actuation Type
Spring Extend, Spring Retract
Number of Rods
Double Rod
Maximum Operating Pressure
101.53 psi
System of Measurement
Metric
Cylinder Stroke
30 mm
Body Material Finish
Hard Anodized
Body Material Grade
A6063S-T5
Port Location
Side Ported
Air Inlet Gender
Female
Bearing Type
Slide Bearing

Description

DualPistonCylinder,32mmStroke,30mmStroke

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.