Shop SMC

Elbow, SS, Push-Fit1/2in, Push-Fit1/2in

  • Mfr # KQG2L13-00
  • Zoro # G4524861

product price: 
$
61.99
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Tube Size
1/2 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2L13-00
Zoro #
G4524861
UPC #
-
Country of Origin
Japan
Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x Tube
Color
Silver
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Fitting Material
Stainless Steel
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Maximum Operating Pressure
145 psi
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Minimum Operating Temperature
41 Degrees F
Maximum Operating Temperature
302 Degrees F
Material Grade
316
Fitting Side 1 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Fitting Side 2 Connection Type
Push-to-Connect
For Media Type
Air, Non-Potable Water, Gases
Series
KQG2
Operating Temperature - Maximum
302 Degrees F
Connector Type
Coupling
Operating Temperature - Minimum
41 Degrees F
Wire Color
Silver

Dimensions

Tube Size
1/2 in
Overall Length
35 5/16 mm
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Wire Rope Length
35 5/16 mm
Length
35 5/16 mm

Description

The SMC - KQG2L13-00 is a push-on hose fitting. Resistant and durable, it is designed for a secure connection between hoses in various industrial applications. This fitting has been constructed to promote quick and convenient assembly, simplifying the process of connecting hoses to facilitate more efficient operations.

Key Features:

  • Constructed to facilitate quick installation, meaning less time is needed for assembly
  • Robust design makes it suitable for use in different industrial environments
  • Designed for hose connections, performance may vary based on application conditions
  • Intended to assist in operation by easing the process of connecting hoses, effectiveness varies depending on utilization

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.