Elbow, SS, Push-Fit1/4in, Push-Fit1/4in

  • Mfr # KQG2L07-00
  • Zoro # G4557341
product price: 
$
26.69
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Tube Size
1/4 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2L07-00
Zoro #
G4557341
UPC #
-
Country of Origin
Japan
Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Fitting Shape
90 Degrees Elbow
Color
Silver
Pipe Fitting Connection Type
Tube x Tube
Basic Pipe Fitting Shape
Elbow
Tube Fitting Material
316 Stainless Steel
Basic Pipe Fitting Material
Metal
Minimum Operating Temperature
41 Degrees F
Resistance Properties
Corrosion-Resistant
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Fitting Material
Stainless Steel
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Material Grade
316
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Maximum Operating Temperature
302 Degrees F
Fitting Side B Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Operating Temperature - Maximum
302 Degrees F
Operating Pressure - Maximum
145 psi
Series
KQG2
Fitting Side 2 Connection Type
Push-to-Connect
Fitting Side 1 Connection Type
Push-to-Connect
Connector Type
Coupling
For Media Type
Air, Non-Potable Water, Gases
Wire Color
Silver

Dimensions

Tube Size
1/4 in
Overall Length
23 3/16 mm
Fitting Side B Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Wire Rope Length
23 3/16 mm
Length
23 3/16 mm

Description

The SMC - KQG2L07-00 is a key component in the broad category of push-on hose fittings. These fittings play a pivotal role in hydraulic or fluid systems by enabling seamless and secure connections for the efficient transfer of fluid.

Key Features:

  • A fundamental part of the "Push On Hose Fittings" category, instrumental in achieving secure hose connections in hydraulic systems.
  • Constructed with high-quality materials and is rated for use in demanding industrial environments per manufacturer's specifications.
  • Designed to support leak prevention during fluid transmission per manufacturer's guidelines and correct installation.
  • Complies with industrial standards and may work compatibly with relevant hydraulic components as per manufacturer's guidelines.

Restrictions

Ratings & reviews