Elbow, SS, Push-Fit3/8in, Push-Fit3/8in

  • Mfr # KQG2L11-00
  • Zoro # G4629947
product price: 
$
48.59
/ea

Key Features

Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Tube Size
3/8 in
Standards
RoHS
Application
Air, Non-Potable Water, Steam
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KQG2L11-00
Zoro #
G4629947
UPC #
-
Country of Origin
Japan
Item
Push-Fit Elbow Fitting
Max. Pressure
435 psi
Fitting Connection Type
Tube x Tube
Standards
RoHS
Application
Air, Non-Potable Water, Steam
Temp. Range
23 Degrees to 302 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow Union
Fitting Shape
90 Degrees Elbow
Color
Silver
Basic Pipe Fitting Shape
Elbow
Basic Pipe Fitting Material
Metal
Tube Fitting Material
316 Stainless Steel
Pipe Fitting Connection Type
Tube x Tube
System of Measurement
Imperial
Maximum Operating Pressure
145 psi
Release Type
Button
Material Grade
316
Fitting Side A Connection Type
Push-to-Connect
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Compatible Tube Material
FEP, Nylon, PFA, Polyolefin, Polyurethane
Minimum Operating Temperature
41 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side B Connection Type
Push-to-Connect
Fitting Material
Stainless Steel
Maximum Operating Temperature
302 Degrees F
Fitting Side 2 Connection Type
Push-to-Connect
Operating Pressure - Maximum
145 psi
Operating Temperature - Minimum
41 Degrees F
For Media Type
Air, Non-Potable Water, Gases
Operating Temperature - Maximum
302 Degrees F
Connector Type
Coupling
Series
KQG2
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Dimensions

Tube Size
3/8 in
Overall Length
31 3/32 mm
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
31 3/32 mm
Length
31 3/32 mm

Description

Push-Fit Elbow Fitting, Application Air, Non-Potable Water, Steam, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type Push-to-Connect, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Material Stainless Steel, Fitting Thread Size Not Applicable, Material Grade 316, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi

Restrictions

Ratings & reviews