Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electro 24VDc 000505PSI Pneumatic Regulator

  • Mfr # ITV2030-402S

  • Zoro # G207684857


product price: $577.99
/ea
Free Shipping & Returns

Key Features

Overall Height - Regulators
104 mm
Overall Width (Regulators)
50 mm
Overall Length
50 mm
Tool Weight
530 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team