Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Block Assy

  • Mfr # SY50M-1-1A-N11-NA

  • Zoro # G411994445


product price: $74.19
/ea

Key Features

Body Material
Aluminum
Overall Width
30 mm
Includes
Mounting Screws
Overall Length
118 mm
Overall Height
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SY50M-1-1A-N11-NA
Zoro #
G411994445
UPC #
-
Country of Origin
Japan

Dimensions

Overall Width
30 mm
Overall Length
118 mm
Overall Height
73 mm
Port Connection Size
3/8 in

Details

Item
Side End Plate
Body Material
Aluminum
Includes
Mounting Screws
Number of Ports
2
Operating Temperature - Maximum
50 Degrees C
Compatible Brand
SMC
Product Type
End Plate
Operating Pressure - Minimum
0.1 MPa
Includes Muffler
Muffler Not Included
Plate Orientation
Horizontal
IP Rating
IP67
Operating Pressure - Maximum
1 MPa
Plate Position
Left
Seal Material
Nitrile Butadiene Rubber
Compatible Series
SY3000/5000/7000
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
Operating Temperature - Minimum
-10 Degrees C

Description

End Block Assy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.