Zoro Homepage

END PLATE M12 5PIN PWR IN/OUT

  • Mfr # EX600-ED4

  • Zoro # G716497665


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Electrical Connection Type
Plug; Socket
Standards
CE Listed, RoHS Compliant
Overall Height
106 in
Operating Temperature - Maximum
50 Degrees C
Port Connection Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX600-ED4
Zoro #
G716497665
UPC #
-
Country of Origin
Japan

Dimensions

Overall Height
106 in
Port Connection Size
M12
Overall Length
35 7/8 in
Overall Width
86 5/8 in

Details

Electrical Connection Type
Plug; Socket
Standards
CE Listed, RoHS Compliant
Operating Temperature - Maximum
50 Degrees C
Port Connection Type
Metric
Item
End Plate
Includes DIN Rail Clamps
DIN Rails Clamps Not Included
IP Rating
IP67
Compatible Brand
SMC CORP. OF AMERICA
Compatible Series
S0700, SV1000/2000/3000, SY, VQC1000/2000/4000
Product Type
End Plate
Operating Temperature - Minimum
-10 Degrees C

Description

End Plate

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.