Zoro Homepage

ESCAPEMENT, SGL FINGER

  • Mfr # MIS8-20D

  • Zoro # G614590314


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
29 psi
Bore Diameter
8 mm
Maximum Operating Pressure
101 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS8-20D
Zoro #
G614590314
UPC #
-
Country of Origin
Japan

Dimensions

Bore Diameter
8 mm
Stroke Length
20 mm

Details

Item
Feed Escapement
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
29 psi
Maximum Operating Pressure
101 psi

Description

Feed Escapement, Stroke Length 20 mm, Maximum Operating Pressure 101 psi, Minimum Operating Pressure 29 psi, Bore Diameter 8 mm, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.