Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exhaust Port Flow Control, 1/8 In. NPT

  • Mfr # ASN2-N01-S

  • Zoro # G3084444


product price: $6.15
/ea

Key Features

Body Material
Brass
Standards
RoHS
Overall Length
1 5/16 in
Valve Port Size
1/8 in
Adjustment
Thumb Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASN2-N01-S
Zoro #
G3084444
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1 5/16 in
Valve Port Size
1/8 in
Pipe Size
1/8"
Diameter - Maximum
9/16 in

Details

Item
Exhaust Port Flow Control
Body Material
Brass
Standards
RoHS
Adjustment
Thumb Screw
Pressure Range
0 to 145 psi
Temp. Range
23 to 140 Degrees F
Application
Motoring Air Flow
Handle Material
PBT
Flow Rate - Maximum
1,500 lpm
Silencer Material
PVA Sponge
Allowable Pressure - Maximum
218 psi
Includes Seal
Seal Included
Valve Port Gender
Male
Needle Material
Brass
Operating Temperature - Minimum
23 Degrees F
Includes Silencer
Silencer Included
Gasket Material
Rubber
Adjustment Method
Thumbwheel
Manufacturer Series
ASN2
Valve Port Connection Type
NPT
Operating Pressure - Maximum
145 psi
Operating Temperature - Maximum
140 Degrees F

Description

Exhaust Port Flow Control, Adjustment Method Thumbwheel, Allowable Pressure - Maximum 218 psi, Application Motoring Air Flow, Body Material Brass, Diameter - Maximum 9/16 in, Flow Rate - Maximum 1,500 lpm, Gasket Material Rubber, Handle Material PBT, Includes Seal Seal Included, Includes Silencer Silencer Included, Manufacturer Series ASN2, Needle Material Brass, Operating Pressure - Maximum 145 psi, Operating Temperature - Maximum 140 Degrees F, Operating Temperature - Minimum 23 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.