EYE, ROD
Mfr # I-G08
Zoro # G914533905
product price: $17.29
/eaKey Features
Overall Length
71 mm
Series
I
Standards
RoHS Compliant
For Bore Diameter
80 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
I-G08
Zoro #
G914533905
UPC #
-
Country of Origin
China
Dimensions
Overall Length
71 mm
For Bore Diameter
80 mm
Overall Width
38 mm
Thread Size
M22 x 1.5
Details
Item
Knuckle Joint
Series
I
Standards
RoHS Compliant
System of Measurement
Metric
Product Type
Knuckle Joint
Weight
370 g
Compatible with Series
CQ2, CQ2-Z
Body Material
Carbon Steel; Cast Iron
Description
Knuckle Joint, For Bore Diameter 80 mm, Body Material Carbon Steel; Cast Iron, Overall Length 71 mm, Overall Width 38 mm, Compatible with Series CQ2, CQ2-Z, Thread Size M22 x 1.5, Product Type Knuckle Joint, Standards RoHS Compliant, Weight 370 g, Series I, System of Measurement Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.