Zoro Homepage

Push-Fit Adapter Fitting, Push-to-Connect x FNPT, 1/4 in Tube OD, 1/4 in Pipe Size, Plastic

  • Mfr # KQ2F07-35A

  • Zoro # G5001622


product price: $3.65
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FNPT
Application
Air, Non-Potable Water
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2F07-35A
Zoro #
G5001622
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
1/4 in
Pipe Size
1/4 in
Hex Head Size
11/16 in
Overall Length
29 3/16 mm
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Thread Size
1/4"

Details

Item
Push-Fit Adapter Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FNPT
Application
Air, Non-Potable Water
Standards
ANSI/ASME1.20.1, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Fitting Shape
Straight
Fittings Sub-Category
Adapters
Body Material
Polybutylene Terephthalate
Color
White
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Maximum Operating Temperature
140 Degrees F
Fitting Side B Connection Type
FNPT
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
System of Measurement
Imperial
Fitting Side A Connection Type
Push-to-Connect
Fitting Material
Brass
Maximum Operating Pressure
145 psi
Release Type
Button
Minimum Operating Temperature
41 Degrees F
Operating Temperature - Maximum
140 Degrees F
Fitting Side 2 Connection Type
FNPT
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Minimum
41 Degrees F
Series
KQ2F

Description

Push-Fit Adapter Fitting, Application Air, Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/4 In., Material Grade Not Applicable, Color White, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Not Included, Maximum Operating Pressure 145 psi, Maximum Operating Temperature 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.