Push-Fit Elbow Fitting, Push-to-Connect x FBSPT, 4mm Tube OD, 1/8 in Pipe Size, Plastic

  • Mfr # KQ2LF04-01A

  • Zoro # G5003135


product price: $4.79
/ea

Key Features

Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Tube Size
4mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KQ2LF04-01A
Zoro #
G5003135
UPC #
-
Country of Origin
Singapore

Dimensions

Tube Size
4mm
Pipe Size
1/8 in
Hex Head Size
14 mm
Overall Length
22 13/32 mm
Fitting Side A Tube Outer Diameter
4 mm
Fitting Side B Pipe Size
1/8 in
Fitting Side 2 Pipe Size
1/8 in
Fitting Thread Size
1/8"
Fitting Side 1 Tube Outer Diameter
4 mm

Details

Item
Push-Fit Elbow Fitting
Material
Plastic
Max. Pressure
145 psi
Connection Type
Push-to-Connect x FBSPT
Application
Air, Non-Potable Water
Fitting Connection Type
Tube
Standards
JIS B0203, RoHS
Temp. Range
23 Degrees to 140 Degrees F
Specific Pipe Fitting Shape
90 Degrees Elbow
Fitting Shape
90 Degrees Elbow
Color
White
Body Material
Polybutylene Terephthalate
Fittings Sub-Category
Elbows
Basic Pipe Fitting Material
Plastic and Metal
Basic Pipe Fitting Shape
Elbow
Pipe Fitting Connection Type
Tube
Tube Fitting Material
Brass, Polybutylene
Compatible Tube Material
FEP, Nylon, PFA, Polyurethane, Soft Nylon
Maximum Operating Pressure
145 psi
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Maximum Operating Temperature
140 Degrees F
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Not Included
Minimum Operating Temperature
41 Degrees F
System of Measurement
Imperial/Metric
Fitting Side B Connection Type
FBSPT
Fitting Material
Brass
Operating Pressure - Maximum
145 psi
For Media Type
Air, Non-Potable Water
Fitting Side 2 Connection Type
BSPT
Series
KQ2LF
Operating Temperature - Minimum
41 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Push-to-Connect
Operating Temperature - Maximum
140 Degrees F

Description

The SMC - KQ2LF04-01A is a push-on hose fitting designed for hose attachment in a push-on style, intended for both assembly and disassembly use. With its high-quality resin construction, it aims to provide durability and resilience against corrosion and wear. This female-threaded fitting is designed to facilitate a seal to reduce the chance of leaks when connected to a corresponding male-threaded hose or pipe. The design parameters allow for a maximum operating pressure of 150 PSI, catering to high-pressure conditions.

Key Features:

  • Facilitates hose attachment in a push-on style, with a design meant for ease of assembly and disassembly.
  • Crafted from high-quality resin material, it is intended to offer durability and resilience against corrosion and wear.
  • It features a Female Thread Connection to promote a tight seal with corresponding male-threaded hoses or pipes.
  • Designed to operate at a maximum pressure of 150 PSI, as per its design parameters.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.