Zoro Homepage

Filter Element, 10 Microns, 50 SCFM, PK10

  • Mfr # ZFC-EL-4

  • Zoro # G5136503


product price: $21.75
/pk 10, $2.18/ea

Key Features

Filter Rating - Air Treatment
10 micron
For Removal Of
Solid Foreign Objects
For Use with Stock Number
ZFC200,ZFC201
Flow Rate
50 SCFM
Item - Air Filter Elements
Pneumatic Filter Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZFC-EL-4
Zoro #
G5136503
UPC #
-
Country of Origin
Japan

Details

Filter Rating - Air Treatment
10 micron
For Removal Of
Solid Foreign Objects
For Use with Stock Number
ZFC200,ZFC201
Item
Compressed Air Filter Element
Flow Rate
50 SCFM
Item - Air Filter Elements
Pneumatic Filter Element
Media Type
Polyvinyl Fluoride / NBR
Microns
10
Type
Pneumatic
Media Type - Air Treatment
Polyvinyl Fluoride / NBR
Max. Temp. (F)
140
For Use On
Mfr. No. ZFC20
Filter Rating
10 micron
Series
ZFC
Filter Efficiency
95 %
For Substance Type
Air; Nitrogen
Filter Element Material
PVF
Compatible Manufacturer Part Number
ZFC20
Filter Type
Coalescing
Standards
RoHS

Description

Compressed Air Filter Element, Filter Type Coalescing, Filter Rating 10 micron, Filter Element Material PVF, Compatible Manufacturer Part Number ZFC20, Filter Efficiency 95 Percent, For Substance Type Air; Nitrogen, Series ZFC, Standards RoHS, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.