Filter Element Replacement
Mfr # AF20P-060S
Zoro # G016229850
product price: $4.39
/eaKey Features
Filter Type
Particulate
Filter Rating
5 micron
Filter Efficiency
95 %
Weight
0.06 lb
Filter Element Material
Non-Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF20P-060S
Zoro #
G016229850
UPC #
-
Country of Origin
Japan
Details
Filter Type
Particulate
Item
Filter Element Replacement
Filter Rating
5 micron
Filter Efficiency
95 %
Weight
0.06 lb
Filter Element Material
Non-Woven Fabric
Standards
RoHS Compliant
Series
AF/AW
For Fluid Type
Air
For Substance Type
Air
Compatible Manufacturer Part Number
AW20-A, AW20-D, AF20-D
Description
Filter Element Replacement, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Non-Woven Fabric, Compatible Manufacturer Part Number AW20-A, AW20-D, AF20-D, Filter Efficiency 95 Percent, For Fluid Type Air, For Substance Type Air, Series AF/AW, Standards RoHS Compliant, Weight 0.06 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.