Zoro Homepage

Filter Element Replacement

  • Mfr # AF30P-060S

  • Zoro # G816059862


product price: $5.69
/ea

Key Features

Compatible Manufacturer Part Number
AW30-A, AW30-D, AF30-D
Standards
RoHS Compliant
Series
AF/AW
For Fluid Type
Air
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF30P-060S
Zoro #
G816059862
UPC #
-
Country of Origin
Japan

Details

Item
Filter Element Replacement
Compatible Manufacturer Part Number
AW30-A, AW30-D, AF30-D
Standards
RoHS Compliant
Series
AF/AW
For Fluid Type
Air
Filter Rating
5 micron
Filter Type
Particulate
Weight
0.1 lb
Filter Efficiency
95 %
Filter Element Material
Non-Woven Fabric
For Substance Type
Air

Description

Filter Element Replacement, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Non-Woven Fabric, Compatible Manufacturer Part Number AW30-A, AW30-D, AF30-D, Filter Efficiency 95 Percent, For Fluid Type Air, For Substance Type Air, Series AF/AW, Standards RoHS Compliant, Weight 0.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.