Zoro Homepage

Filter Element Replacement

  • Mfr # AF40P-060S

  • Zoro # G916059854


product price: $10.85
/ea

Key Features

Filter Element Material
Non-Woven Fabric
Weight
0.01 lb
Filter Type
Particulate
Series
AF/AW
Filter Rating
5 micron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AF40P-060S
Zoro #
G916059854
UPC #
-
Country of Origin
Japan

Details

Item
Filter Element Replacement
Filter Element Material
Non-Woven Fabric
Weight
0.01 lb
Filter Type
Particulate
Series
AF/AW
Filter Rating
5 micron
Filter Efficiency
95 %
For Fluid Type
Air
Standards
RoHS Compliant
For Substance Type
Air
Compatible Manufacturer Part Number
AW40-A, AW40-D, AF40-D

Description

Filter Element Replacement, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Non-Woven Fabric, Compatible Manufacturer Part Number AW40-A, AW40-D, AF40-D, Filter Efficiency 95 Percent, For Fluid Type Air, For Substance Type Air, Series AF/AW, Standards RoHS Compliant, Weight 0.01 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.