Filter Element Replacement
Mfr # AW60P-060
Zoro # G316059829
product price: $23.69
/eaKey Features
Filter Type
Particulate
Filter Rating
5 micron
Filter Efficiency
95 %
Compatible Manufacturer Part Number
AW60 (K), AW60 (K)-A, AW60 (K)-D
Filter Element Material
Non-Woven Fabric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AW60P-060
Zoro #
G316059829
UPC #
-
Country of Origin
Japan
Details
Item
Filter Element Replacement
Filter Type
Particulate
Filter Rating
5 micron
Filter Efficiency
95 %
Compatible Manufacturer Part Number
AW60 (K), AW60 (K)-A, AW60 (K)-D
Filter Element Material
Non-Woven Fabric
Series
AF/AW
Description
Filter Element Replacement, Filter Type Particulate, Filter Rating 5 micron, Filter Element Material Non-Woven Fabric, Compatible Manufacturer Part Number AW60 (K), AW60 (K)-A, AW60 (K)-D, Filter Efficiency 95 Percent, Series AF/AW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.